Zoro Homepage

Cse M12 8P Ac Fe Str Wsor Ma Str 1M De

  • Mfr # 888030B41M010

  • Zoro # G505903544


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888030B41M010
Zoro #
G505903544
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 m
Cable Diameter
6.40mm (.252")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
Coupling Style
Knurled Hexnut, Threaded
Wire/Cable Type
WSOR
Voltage - Maximum
30V
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Temperature Range - Operating
-25°C to +85°C
Gender
Female-Male
Material - Plating Mating
Gold
Material - Connector Body
TPU
Poles
8
LED Indicator
No
Orientation
Straight to Straight
Current - Maximum per Contact
2.0A
Connector End B
Micro-Change (M12)
Material - Contact
Brass
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Cable Jacket Color
Black
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.