Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 ETH 4P DC MA STR RJ45 WSOR 3M

  • Mfr # E16A06016M030

  • Zoro # G0384518


product price: $68.49
/ea

Key Features

Cable Length
3 m
IP Rating
IP20, IP67 (M12 only)
Keyway
D-coded
Type
Double Ended
Protocol
EtherNet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16A06016M030
Zoro #
G0384518
UPC #
889056360937
Country of Origin
Unknown

Dimensions

Cable Length
3 m
Cable Diameter
6.50mm (.256")
Wire Size
24 AWG

Details

IP Rating
IP20, IP67 (M12 only)
Keyway
D-coded
Type
Double Ended
Protocol
EtherNet
Orientation
Straight to Straight
Performance Category
5e
Gender
Male-Male
Connector End B
RJ-45 (standard)
Wire/Cable Type
Shielded TPU
Voltage - Maximum
30V AC (RMS) / 42V DC
Temperature Range - Operating
-25° to +80°C
Coupling Style
Push and Latch, Threaded
Material - Contact
Copper Alloy, Phosphor Bronze
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
Series
120108
Poles
4
Material - Connector Body
TPU
Product Name
Micro-Change (M12),Industrial Ethernet,RJ45
LED Indicator
No
Current - Maximum per Contact
1.5A
Cable Jacket Color
Teal
Cable Jacket Material
TPU
Product Type
M12
Item
Cordset

Description

CSE M12 ETH 4P DC MA STR RJ45 WSOR 3M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.