
Cse M8 M8 3P Ac Fe Ra Wsor Ma Str 5M
Mfr # 443031B41M050
Zoro # G005981905
product price: $44.55
/eaSold in multiples of 24 for $1,069.20
Key Features
Cable Length
5 m
Keyway
Single
Cable Diameter
4.50mm (.177")
LED Indicator
No
Coupling Style
Knurled Hexnut, Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443031B41M050
Zoro #
G005981905
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
5 m
Cable Diameter
4.50mm (.177")
Wire Size
24 AWG
Details
Keyway
Single
LED Indicator
No
Coupling Style
Knurled Hexnut, Threaded
Material - Connector Body
TPU
Material - Cable Jacket
TPU
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-25°C to +85°C
Orientation
90° to Straight
Gender
Female-Male
Voltage - Maximum
60V
Wire/Cable Type
WSOR
Material - Plating Mating
Gold
Poles
3
Cable Jacket Color
Black
Cable Jacket Material
TPU
Product Type
M8
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.