Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Cse M8 M8 4P Ac Fe Str Wsor Ma Str 0.6M 1200878709

Cse M8 M8 4P Ac Fe Str Wsor Ma Str 0.6M (Discontinued)

  • Mfr # 1200878709
  • Zoro # G305783452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878709
Zoro #
G305783452
UPC #
-
Country of Origin
Poland

Dimensions

Length
1.97 ft
Wire Size (AWG)
24
Cable Length
0.60m (1.97')
Cable Diameter
4.80mm (.189")

Details

Item
Nano-Change (M8)
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Wire Range
24 AWG
Max. Voltage
30V
Type
Female-Male
Max. Temp.
85°C
Current Rating
3 A
Connector Type
Female-Male
IP Rating
IP67
Contact Finish
Gold Plated
Series
120087
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Knurled Hexnut, Threaded
Poles
4
Material - Connector Body
TPU
Connector End B
Nano-Change (M8)
Material - Plating Mating
Gold
Orientation
Straight to Straight
Material - Cable Jacket
TPU
Connector End A
Nano-Change (M8)
LED Indicator
No
Temperature Range - Operating
-25° to +85°C
Material - Contact
Brass
Current - Maximum per Contact
3.0A
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
60V AC / 75V DC
Product Name
Nano-Change (M8)
Keyway
A-coded
Wire/Cable Type
UL 21215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.