Zoro Homepage

Cse M8 M8 4P Ac Fe Str Wsor Ma Str 2M

  • Mfr # 1200878711

  • Zoro # G305783506


product price: $34.75
/ea
Sold in multiples of 6 for $208.50

Key Features

Type
Double Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878711
Zoro #
G305783506
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Wire Size (AWG)
24
Cable Diameter
4.80mm (.189")

Details

Item
Nano-Change (M8)
Type
Double Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Material
Thermoplastic Polyurethane
Connector Type
Female-Male
Max. Voltage
30V
Max. Temp.
85°C
IP Rating
IP67
Contact Finish
Gold Plated
Series
120087
Current Rating
3 A
Coupling Style
Knurled Hexnut, Threaded
Material - Cable Jacket
TPU
Connector End B
Nano-Change (M8)
LED Indicator
No
Keyway
A-coded
Product Name
Nano-Change (M8)
Poles
4
Wire/Cable Type
UL 21215
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Material - Contact
Brass
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Connector End A
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Orientation
Straight to Straight
Temperature Range - Operating
-25° to +85°C
Voltage - Maximum
60V AC / 75V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.