Zoro Homepage

Cse M8 M8 4P Ac Fe Str Wsor Ma Str 3M

  • Mfr # 1200878712

  • Zoro # G305783483


product price: $36.85
/ea
Sold in multiples of 24 for $884.40

Key Features

Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878712
Zoro #
G305783483
UPC #
-
Country of Origin
Poland

Dimensions

Length
9.84 ft
Wire Size (AWG)
24
Cable Diameter
4.80mm (.189")
Cable Length
3.0m (9.84')

Details

Item
Nano-Change (M8)
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Wire Range
24 AWG
Connector Type
Female-Male
Max. Voltage
30V
Series
120087
Current Rating
3 A
Type
Female-Male
IP Rating
IP67
Max. Temp.
85°C
Contact Finish
Gold Plated
Current - Maximum per Contact
3.0A
Connector End A
Nano-Change (M8)
Keyway
A-coded
Coupling Style
Knurled Hexnut, Threaded
Material - Cable Jacket
TPU
Orientation
Straight to Straight
LED Indicator
No
Material - Plating Mating
Gold
Material - Connector Body
TPU
Material - Contact
Brass
Product Name
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
Poles
4
Temperature Range - Operating
-25° to +85°C
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Nano-Change (M8)
Wire/Cable Type
UL 21215
Voltage - Maximum
60V AC / 75V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.