
DB 2P MSPG YELLOW 3 FT. CHAIN
Mfr # 22805
Zoro # G5625813
product price: $102.99
/ea
Free Shipping & Returns
Key Features
CSA
LR6837
Series
130019
Temperature Range - Operating
-20° to +90°C
Poles
2
Type
Die Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22805
Zoro #
G5625813
UPC #
78678822805
Country of Origin
Unknown
Details
CSA
LR6837
Series
130019
Temperature Range - Operating
-20° to +90°C
Poles
2
Type
Die Block
Gender
Male
Product Name
Die Block
UL
E46237
Coupling Type
Push to Lock
Current - Maximum per Contact
25.0A
Material - Component
Nitrile/PVC
Voltage - Maximum
600V AC
Description
DB 2P MSPG YELLOW 3 ft. CHAIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.