Shop WOODHEAD
See all product information
Create Account
Deluxe Cord Grip, Straight, 1 in NPT, Aluminum Body, Stainless Steel Grip, NEMA 4
- Mfr # 36267
- Zoro # G0386758
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36267
- Zoro #
- G0386758
- UPC #
- 78678836267
- Country of Origin
- Mexico
- Item
- Deluxe Cord Grip
- Gender
- Male
- Body Style
- Straight
- Material - Body
- Aluminum
- Material - Grip
- Stainless Steel
- NEMA Rating
- NEMA 4
- Standards
- E76954
- Hazardous Locations
- Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- CSA
- LR32159
- Series
- 130097
- Use With
- MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
Dimensions
- Thread Size
- 1 in NPT
- Cable Diameter
- 0.75 in - 0.875 in
Description
Deluxe Cord Grips Strain Relief, 1" NPT, Straight Male, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.