
Deluxe Cord Grips Strain Relief, 1 Inch Npt, Straight Male, Cable Diameter (Discontinued)
- Mfr # 1300970171
- Zoro # G405786803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300970171
Zoro #
G405786803
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
15.88-19.05mm (.625-.750")
Thread Size
1" NPT
Details
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
CSA
LR32159
UL
E76954
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Product Name
Deluxe Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.