Zoro Homepage

Devicenet Bulk Thin Cable, 22 Awg Power Pair, 22 Awg Data Pair, Length 100.0M

  • Mfr # 1300390381

  • Zoro # G405787381


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
22 AWG
Color
Gray
Insulation Material
PE
Maximum Voltage
300 V
Current
4:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390381
Zoro #
G405787381
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Cable Length
100.0m
Outer Jacket Diameter
7.24mm

Details

Item
Plug Adapter
Color
Gray
Insulation Material
PE
Maximum Voltage
300 V
Current
4:00 AM
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
130039
Standards
UL E152210
Wire/Cable Type
Thin (Drop)
Material - Outer Jacket
PVC
CSA
LR6837
Color - Cable Jacket
Gray
Circuits (Loaded)
4
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.