Devicenet Mini-Change Receptacle, 5 Pole, Female (Straight) With Devicenet Thick Trunk Cable
Mfr # DN5000M005
Zoro # G105903678
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Keyway
Single
Voltage - Maximum
300V AC/DC
Mounting Thread Size
1/2" - 14 NPT
Panel Mount
Front
Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN5000M005
Zoro #
G105903678
UPC #
-
Country of Origin
Poland
Dimensions
Mounting Thread Size
1/2" - 14 NPT
Length
0.050m
Details
Keyway
Single
Voltage - Maximum
300V AC/DC
Panel Mount
Front
Orientation
Straight
Poles
5
Material - Component
Gray Annodized Aluminum
UL
E152210
Current - Maximum per Contact
8.0A
CSA
LR6837
Temperature Range - Operating
-20°C to +80°C
Coupling Type
Internal Thread
Gender
Female
Item
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.