Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devicenet Trunkmicro-Change Tee, 5 Poles, Male/Female With Female Drop, Nickel Plated Brass

  • Mfr # 1300350090

  • Zoro # G305786613


product price: $48.39
/ea
Sold in multiples of 2 for $96.78

Key Features

Color
Gray
Insulation Material
PUR
Maximum Voltage
250 V
Current
4:00 AM
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300350090
Zoro #
G305786613
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.0559m

Details

Item
Plug Adapter
Color
Gray
Insulation Material
PUR
Maximum Voltage
250 V
Current
4:00 AM
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
130035
IP Rating
IP67
Right Trunk Gender
Male
Drop Gender
Female
Right Trunk Connector
Micro-Change (M12)
Keyway
Single
Drop Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Left Trunk Gender
Female
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
LED Indicator
No
Color - Cable Jacket
Gray
Poles
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.