Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Din Valve Connector, Form C, External Thread, 3 Pole Plus Ground Terminal, 250V Ac/Dc (Discontinued)

  • Mfr # 1212040007
  • Zoro # G205786522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212040007
Zoro #
G205786522
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Max. Voltage
250V AC/DC
Contact Finish
Silver Plated
Max. Temp.
90°C
Series
121204
IP Rating
IP65, IP67
Current Rating
16 A
Hole Center to Center
8 mm
Keyway
None
Form
C - 8mm
Coupling Type
External Thread
Poles
3
Current - Maximum per Contact
16.0A
Pitch - Mating Interface
8.00mm
Orientation
90° Angle
Material - Plating Mating
Silver
Material - Contact
Brass
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
No
Product Name
mPm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.