Zoro Homepage

Din/Mmc-5P-24V-Mm-St-2M-Pur

  • Mfr # E850B0P12M020

  • Zoro # G005927101


product price: $28.15
/ea
Sold in multiples of 3 for $84.45

Key Features

Color
Black
Maximum Wire Size
22 AWG
Insulation Material
Polypropylene
Maximum Voltage
24 V
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E850B0P12M020
Zoro #
G005927101
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
22 AWG
Length
6.56 ft

Details

Item
Wire Connector
Color
Black
Insulation Material
Polypropylene
Maximum Voltage
24 V
Current
1.5 A
Maximum Operating Temperature
75 Degrees C
Material
Polypropylene
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.