Zoro Homepage

Din/Mmc-5P-3W-Mm-St-0.6M-Pur

  • Mfr # E85000P12M010

  • Zoro # G505927021


product price: $17.25
/ea
Sold in multiples of 10 for $172.50

Key Features

Type
Double Ended
Insulation Material
PUR
Current
1.5 A
Color
Black
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E85000P12M010
Zoro #
G505927021
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.