
Dust Tight Grip, Straight, 2 in NPT, Steel Body, Steel Grip, 11 in
Mfr # 36517
Zoro # G0402203
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
2 in NPT
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36517
Zoro #
G0402203
UPC #
78678836517
Country of Origin
Mexico
Dimensions
Thread Size
2 in NPT
Cable Diameter
10.40 in - 10.75 in
Mesh Length
11 in
Details
Item
Dust Tight Grip
Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Standards
E76954
Insulated
Yes
Approximate Break Strength
453.59kg (1, 400 lbs)
Series
130097
CSA
LR32159
Description
Dust-Tight Strain Relief Wide Range Grip, 1 1/2" NPT, Straight Male, Cable Diameter 35.56-44.45mm (1.400-1.750"), Approximate Break Strength 453.59kg (1400 lbs.)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.