End Clamp Flat Cable
Mfr # 5112
Zoro # G505985144
product price: $58.85
/eaSold in multiples of 2 for $117.70
Key Features
Type
Wire Rope
Cable Width - Maximum
60.45mm (2.380")
Material - Wheel
Steel - Sealed Ball Bearing
Wire/Cable Type
Flat
Component Type
End Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5112
Zoro #
G505985144
UPC #
78678863133
Country of Origin
Mexico
Dimensions
Cable Width - Maximum
60.45mm (2.380")
Saddle Radius
35.05mm (1.380")
Cable Height - Maximum
6.86mm (.270")
Details
Type
Wire Rope
Material - Wheel
Steel - Sealed Ball Bearing
Wire/Cable Type
Flat
Component Type
End Clamp
Series
130125
Product Name
Aero-MotiveĀ®
Material - Resin
Nylon
Duty
Light
Travel Speed - Maximum
121.92 mpm (400 fpm)
Combined Cable Weight-Max./Car
4.08kg (9.0 lb)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.