Zoro Homepage

Enet Fr Bpm 568A Shd Punchdown

  • Mfr # ENDR2FB5

  • Zoro # G405929927


product price: $48.59
/ea
Sold in multiples of 2 for $97.18

Key Features

Series
130053
Type
110 Punchdown
Gender
Female
Coupling Type
External Thread
Mounting Thread Size
1" - 14 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENDR2FB5
Zoro #
G405929927
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
1" - 14 UNC
Length
0.056m

Details

Series
130053
Type
110 Punchdown
Gender
Female
Coupling Type
External Thread
Current - Maximum per Contact
1.5A
Orientation
Straight
Material - Component
ABS
Panel Mount
Front
Temperature Range - Operating
-20°C to +80°C
Keyway
None
Voltage - Maximum
125V DC
NEMA Rating
NEMA 6
Product Name
Brad,RJ-Lnxx
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.