
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1PADAPTER
Zoro #
G105930384
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.0460m
Mounting Thread Size
M16
Details
Series
130054
Type
Adapter
Panel Mount
Back
Material - Component
Nylon
Orientation
Straight
Temperature Range - Operating
-5°C to +60°C
Coupling Type
Internal Thread
Gender
Female
Keyway
D-coded
Poles
4
Product Name
Micro-Change (M12)
IP Rating
IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.