Fa Mc 3P Ac Ma Str Pg13.5 Unsh Bk Pa Au

  • Mfr # 1300170056

  • Zoro # G105785946


product price: $33.99
/ea
Sold in multiples of 2 for $67.98

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
15 A
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170056
Zoro #
G105785946
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
5.00 - 12.00mm (.197-.472")

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
15 A
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Connector Type
Male
Series
130017
Standards
cULus Listed, UL E258922
Diagnostics / LEDs
No
Approvals
cULus Listed
Material - Contact
Brass
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Coupling Type
External Thread
Poles
3
Orientation
Straight
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.