Fa Mc 3P Ac Ma Str Pg13.5 Unsh Bk Pa Au
Mfr # 1A300634PWR
Zoro # G005948700
product price: $34.55
/ea
Sold in multiples of 2 for $69.10
Key Features
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
Maximum Operating Temperature
80 Degrees C
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A300634PWR
Zoro #
G005948700
UPC #
-
Country of Origin
Poland
Dimensions
For Maximum Wire Size - Solid
15 AWG
For Minimum Wire Size - Solid
24 AWG
Details
Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
Maximum Operating Temperature
80 Degrees C
Connector Type
Male
Material
Nylon
Standards
UL E258922
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.