Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fd Box Double Gang 4/Conduit Open. Yel (Discontinued)

  • Mfr # 1301280151
  • Zoro # G005787187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301280151
Zoro #
G005787187
UPC #
-
Country of Origin
United States

Details

Item
Watertite
Type
FD Box - Industrial Duty
Insulation Material
PVC
Standards
UL E117594
Material
PVC
Series
130128
Product Name
Watertite
Ground Continuity Monitor
No
Number of Receptacles
0
Feed-Thru
No
Enclosure Rating
NEMA 4X
Flip Lid
No
Mounting Style
Permanent
GFCI
No
UL
E117594

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.