Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460148
Zoro #
G205785099
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Type
Receptacle
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E68122
Max. Voltage
277V
Features
Flip Lid
Current Rating
15 A
Series
130146
Connector Type
Female
IP Rating
IP67
Flange
No
Lighted Connector
No
GFCI
No
NEMA Configuration
NEMA L7-15
Flip Lid
Yes
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Locking Blade
Yes
Product Name
Watertite Extreme
CSA
LR6837
Receptacle Type
Single
UL
E68122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.