Zoro Homepage

Fd Watertite Double Coverplate Non-Nema1

  • Mfr # 1301460122

  • Zoro # G205784788


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Features
Flip Lid
Type
Receptacle
Max. Voltage
250V
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460122
Zoro #
G205784788
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
Features
Flip Lid
Type
Receptacle
Max. Voltage
250V
IP Rating
IP67
Connector Type
Female
Series
130146
Current Rating
10 A; 15 A
Standards
CSA Certified; UL E68122
Flange
No
Product Name
Watertite Extreme
Poles
3-pole/3-wire
Lighted Connector
No
Flip Lid
Yes
Receptacle Type
Duplex
Current - Maximum per Contact
10.0A, 15.0A
Locking Blade
No
CSA
LR6837
NEMA Configuration
Non-NEMA
Voltage - Maximum
125V / 250V
GFCI
No
UL
E68122

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.