Zoro Homepage

Fiber Optic Grip (.230-.320) Singleeyecl

  • Mfr # 1300940523

  • Zoro # G505948736


product price: $34.39
/ea
Sold in multiples of 3 for $103.17

Key Features

Mesh Length
0.064m (2.50")
Cable Diameter
5.59-8.13mm (.220-.320")
Material - Grip
Non-magnetic Tin Bronze Wire
Bale Length
0.076m (3.00")
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940523
Zoro #
G505948736
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.064m (2.50")
Cable Diameter
5.59-8.13mm (.220-.320")
Bale Length
0.076m (3.00")

Details

Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Body Style
Straight
Approximate Break Strength
136.08kg (300 lbs)
Product Name
Fiber Optic
Type
Support Grip
Eye Type
Single
Series
130094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.