Zoro Homepage

FIBER OPTIC GRIP (.230-.320) SINGLEEYESP

  • Mfr # 36681

  • Zoro # G0358724


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

Mesh Length
0.064m (2.50")
Approximate Break Strength
136.08kg (300 lbs)
Body Style
Straight
Product Name
Fiber Optic
Series
130094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36681
Zoro #
G0358724
UPC #
78678836681
Country of Origin
Mexico

Dimensions

Mesh Length
0.064m (2.50")
Cable Diameter
5.84-8.13mm (.230-.320")
Bale Length
0.076m (3.00")

Details

Approximate Break Strength
136.08kg (300 lbs)
Body Style
Straight
Product Name
Fiber Optic
Series
130094
Type
Support Grip
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Single
Color - Grommet
Orange

Description

Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 3", Cable Diameter 5.84-8.13mm (.230-.320"), Approximate Break Strength 136.08kg (300 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.