
Fiber Optic Grip (.300-.390) Singleeyesp
Mfr # 1300940531
Zoro # G405959375
product price: $51.39
/eaSold in multiples of 5 for $256.95
Key Features
Mesh Length
0.064m (2.50")
CSA
LR32159
Cable Diameter
7.62-9.91mm (.300-.390")
Approximate Break Strength
136.08kg (300 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940531
Zoro #
G405959375
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.064m (2.50")
Cable Diameter
7.62-9.91mm (.300-.390")
Bale Length
0.229m (9.00")
Details
CSA
LR32159
Approximate Break Strength
136.08kg (300 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Eye Type
Single
Type
Support Grip
Product Name
Fiber Optic
Series
130094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.