
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940525
Zoro #
G405948751
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.102m (4.00")
Cable Diameter
9.40-12.19mm (.370-.480")
Bale Length
0.127m (5.00")
Details
CSA
LR32159
Approximate Break Strength
136.08kg (300 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Type
Support Grip
Product Name
Fiber Optic
Eye Type
Single
Series
130094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.