Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGED INLET NEMA L1-15P

  • Mfr # 2404MB

  • Zoro # G0372882


product price: $33.25
/ea
Sold in multiples of 3 for $99.75

Key Features

Lighted Connector
No
Flip Lid
No
CSA
LR6837
Flange
Yes
Current - Maximum per Contact
15.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404MB
Zoro #
G0372882
UPC #
78678806055
Country of Origin
Mexico

Details

Lighted Connector
No
Flip Lid
No
CSA
LR6837
Flange
Yes
Current - Maximum per Contact
15.0A
GFCI
No
Voltage - Maximum
125V
Locking Blade
Yes
Gender
Male
Poles
2-pole/2-wire

Description

Safeway Flanged Inlet with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.