Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fluorescent Hand Lamp 13W Handleonlynoco (Discontinued)

  • Mfr # 1301090019
  • Zoro # G005814357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301090019
Zoro #
G005814357
UPC #
-
Country of Origin
Unknown

Details

Rated Watts
13W
Lamp Type
PL13/41 Fluorescent
Standards
UL E59049
Type
Hand Lamps
Outlet
None
Voltage (Fixture) - Maximum
120VAC 60 HZ
NEMA Configuration
NEMA 5-15
UL
E59049
Mounting Style
Hand Held
Lumens
900
Duty
General
Bulb Type
Fluorescent
Product Name
Pro-Yellow
Material - Guard
Polycarbonate
On/Off Switch
Yes
Series
130109
Guard Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.