Zoro Homepage

Form Micro 2P Ext Thrd Assy Blk V0 Pa6

  • Mfr # 1212050023

  • Zoro # G105786356


product price: $5.95
/ea
Sold in multiples of 13 for $77.35

Key Features

Maximum Wire Size
18 AWG
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212050023
Zoro #
G105786356
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
18 AWG
Cable Diameter
3.00-5.50mm (.118-.216")

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Series
121205
Hole Center to Center
9.4 mm
IP Rating
IP65, IP67
Standards
UL E218123
Finish
Silver Plated
Material - Contact
Brass
Diagnostics / LEDs
No
Pitch - Mating Interface
9.40mm
Poles
2
Orientation
90° Angle
Form
C - Micro 9.4mm
Approvals
cURus - UL Recognized
Coupling Type
External Thread
Keyway
None
Material - Plating Mating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.