Zoro Homepage

Fs/Fd Cover 4P5W L21-20 Wt Black

  • Mfr # 1301470152

  • Zoro # G805786304


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Maximum Voltage
208 V
Current
20 A
Max. Voltage
208V
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470152
Zoro #
G805786304
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Type
Receptacle
Maximum Voltage
208 V
Current
20 A
Max. Voltage
208V
IP Rating
IP67
Current Rating
20 A
Features
Flip Lid
Series
130147
Connector Type
Female
Product Name
Watertite Extreme
GFCI
No
Lighted Connector
No
Poles
4-pole/5-wire
Receptacle Type
Single
NEMA Configuration
NEMA L21-20
Flange
No
Flip Lid
Yes
Current - Maximum per Contact
20.0A
Locking Blade
Yes
Voltage - Maximum
3ØY 208V
Location
Outdoor
Voltage
208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.