Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, Nylon

  • Mfr # 3066

  • Zoro # G2145955


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Box Type
Outlet
Material
Nylon
Overall Depth
4-1/4 in
GFCI
Yes
Mounting Style
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3066
Zoro #
G2145955
UPC #
78678807753
Country of Origin
Mexico

Dimensions

Overall Depth
4-1/4 in

Details

Item
Electrical Box
Box Type
Outlet
Material
Nylon
GFCI
Yes
Mounting Style
Portable
GFCI Reset
Manual
Flip Lid
No

Description

Safeway Multiple Outlet FS/FD 2-Sided Box, 107.95mm Deep, F3 (3/4") Cord Grip Body Feed-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.