Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Seal - 3/8 Max-Loc See00-5090

  • Mfr # 1300990148

  • Zoro # G105784420


product price: $0.95
/ea
Sold in multiples of 107 for $101.65

Key Features

Type
Gasket
Series
130099
Material - Body
Neoprene
Product Name
MAX-LOC
O-Ring
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990148
Zoro #
G105784420
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/8" NPT

Details

Item
Gasket
Type
Gasket
Series
130099
Material - Body
Neoprene
Product Name
MAX-LOC
O-Ring
No
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.