Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301380047
Zoro #
G905788130
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite
Type
Multiple Outlet Box
Insulation Material
Silicone
Maximum Voltage
120 V
Standards
UL E68122
Material
Silicone
Series
130138
Max. Voltage
120V
Mounting Style
Permanent
Enclosure Rating
NEMA 4
GFCI
Yes
GFCI Reset
Manual
Number of Receptacles
0
Product Name
Watertite
Feed-Thru
No
UL
E68122
Flip Lid
No
Receptacle Type
GFCI Single
Ground Continuity Monitor
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.