Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gfci Wt Dplx W/Gcm L5-15 6 Ft Portpower

  • Mfr # 3302GGFL143

  • Zoro # G305919257


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4X
Number of Outlets
1
Housing Material
Nylon
Mounting Style
Portable
NEMA Receptacle Configuration
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302GGFL143
Zoro #
G305919257
UPC #
78678898116
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Cord Grip Body Size
F3 3/4"
Cord Diameter
13.59mm (.535")

Details

Enclosure Rating
NEMA 4X
Number of Outlets
1
Housing Material
Nylon
Mounting Style
Portable
NEMA Receptacle Configuration
Duplex
NEMA Plug Configuration
L5-15
NEMA Configuration
NEMA L5-15
NEC Cord Designation
14/3 SOOW
Features
GFCI Reset Manual, Ground Continuity Monitor
Type
GFCI Multiple Outlet Box
GFCI Protected
Yes
Series
Watertite 130137
Max. Amps
15A
Voltage
120V
Product Name
Watertite
Open Neutral Relay
No
GFCI Reset
Manual
Number of Receptacles
1
Flip Lid
Yes
Ground Continuity Monitor
Yes
Current - Maximum per Contact
15.0A
Feed-Thru
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.