This item is Discontinued.

No Product Image Available

Grommet-872- F5 .875 Orange Max-Loc (Discontinued)

  • Mfr # 1301800308
  • Zoro # G905963476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800308
Zoro #
G905963476
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

IP Rating
IP67
Series
130180
Type
Grommet
Lighted Connector
No
Flip Lid
No
Locking Blade
No
GFCI
No
Product Name
Watertite
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.