Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Grommet-922E-F2.500 Orange 1301800404

Grommet-922E-F2.500 Orange (Discontinued)

  • Mfr # 1301800404
  • Zoro # G405984100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800404
Zoro #
G405984100
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Series
130180
Type
Grommet
Locking Blade
No
Flange
No
Lighted Connector
No
Product Name
Watertite
Flip Lid
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.