Grommet-962F- F3 Black Max-Loc.218X.640S
Mfr # 1301800396
Zoro # G705784547
product price: $4.59
/ea
Sold in multiples of 21 for $96.39
Key Features
Type
Grommet
Series
130180
IP Rating
IP67
Product Name
Watertite
Flip Lid
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301800396
Zoro #
G705784547
UPC #
-
Country of Origin
United States
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Type
Grommet
Series
130180
IP Rating
IP67
Product Name
Watertite
Flip Lid
No
Lighted Connector
No
Flange
No
GFCI
No
Locking Blade
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.