Zoro Homepage

Grommet-973- F3 .250 Orange Max-Loc

  • Mfr # 1301800407

  • Zoro # G605963844


product price: $4.69
/ea
Sold in multiples of 20 for $93.80

Key Features

IP Rating
IP67
Series
130180
Type
Grommet
Lighted Connector
No
Product Name
Watertite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800407
Zoro #
G605963844
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F3 3/4"

Details

IP Rating
IP67
Series
130180
Type
Grommet
Lighted Connector
No
Product Name
Watertite
GFCI
No
Locking Blade
No
Flip Lid
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.