This item is Discontinued.

No Product Image Available

Hand Lamp 13W 120V 60Hz 2516-3Cordw/Swi (Discontinued)

  • Mfr # 1301080170
  • Zoro # G505814093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301080170
Zoro #
G505814093
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17.5 in
Cord Length - Primary
7.62m (25.0')
Depth
69.85mm (2.750")

Details

Rated Watts
13W
Lamp Type
PL13/41 Fluorescent
Basic Material
Butyrate
Type
Wide Area Lamps
NEMA Rating
NEMA 4X
Standards
CSA LR85374
Series
130108
NEMA Configuration
NEMA 5-15
On/Off Switch
Yes
Cord Type - Primary
16/3 SJOW
Outlet
None
Material - Guard
Nitrile Rubber 80 Shore A
Duty
Wet Location
Mounting Style
Hand Held
Product Name
Watertite
Lumens
900
Guard Included
No
Voltage (Fixture) - Maximum
120VAC 60 HZ
Bulb Type
Fluorescent
CSA
LR85374

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.