
Hand Lamp 13W 120V 60Hz Nocordorplug
Mfr # 1913SHO
Zoro # G705984657
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Length
444.50mm (17.500")
Type
Wide Area Lamps
Material - Globe
Butyrate
Duty
Wet Location
On/Off Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1913SHO
Zoro #
G705984657
UPC #
78678833948
Country of Origin
Mexico
Dimensions
Length
444.50mm (17.500")
Depth
69.85mm (2.750")
Details
Type
Wide Area Lamps
Material - Globe
Butyrate
Duty
Wet Location
On/Off Switch
Yes
Lamp Type
PL13/41
Voltage (Fixture) - Maximum
120VAC 60 HZ
Lamp Wattage - Maximum
13W
Material - Guard
Nitrile Rubber 80 Shore A
CSA
LR85374
Lumens
900
Nema Rating
NEMA 4X
Product Name
Watertite®
Series
130108
Mounting Style
Hand Held
Bulb Type
Fluorescent
Guard Included
No
Outlet
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.