DANIEL WOODHEAD Fluorescent Yellow Hand Lamp

WOODHEAD| Zoro #: G2403852| Mfr #: 1083-3

$151.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 25 feet 18/3 SJTOOW Cord with 3 Prong, NEMA 5-15 Plug, Lamp
Lamp Type: Fluorescent
NEMA Plug Configuration: 5-15p
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403852 Mfr #: 1083-3
Includes: 25 feet 18/3 SJTOOW Cord with 3 Prong, NEMA 5-15 Plug, LampLamp Type: Fluorescent
NEMA Plug Configuration: 5-15pHousing Material: Rubber
Item: Hand LampNEC Cord Designation: SJTOOW
Amps: 15Cord Length: 25 ft.
Lens Material: PlasticLamp Watts: 13
Length: 13-1/2"Gauge/Conductor: 18/3
Standards: National Electric Code 410-42, UL (E59049), CSA (LL85374)Handle: Rubber
Mounting: hookFeatures: Butyrate Globe, Nitrile Rubber 80 Shore A Guard
Replacement Lamps: Mfr. No. F13BX/SPX27/827Power Source: 120VAC
Color: YellowCountry of Origin (subject to change): Mexico

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord Designation SJTOOW, Gauge/Conductor 18/3, Amps 15, Replacement Lamps Mfr. No. F13BX/SPX27/827, NEMA Plug Configuration 5-15P, Housing Material NEoTEX(R), Handle Rubber, Color Yellow, Length 13-1/2 In., Lens Material Plastic, Mounting Hook, Features Butyrate Globe, Nitrile Rubber 80 Shore A Guard, Standards National Electric Code 410-42, UL (E59049), CSA (LL85374)

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CT, ME, MN, NH, RI, VT, WA

Reviews