Handlamp 40W Biax 120V 60Hz 25Cordnema5

  • Mfr # 1301080144

  • Zoro # G205814089


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
40W
Lamp Type
PL-L 40/41 Fluorescent
Basic Material
Clear Polycarbonate
Length
31.45 in
Standards
CSA LR85374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301080144
Zoro #
G205814089
UPC #
-
Country of Origin
Mexico

Dimensions

Length
31.45 in
Depth
76.20mm (3.000")
Height
2.25 in
Cord Length - Primary
7.62m (25.0')

Details

Rated Watts
40W
Lamp Type
PL-L 40/41 Fluorescent
Basic Material
Clear Polycarbonate
Standards
CSA LR85374
Type
Wide Area Lamps
On/Off Switch
Yes
Series
130108
CSA
LR85374
Material - Guard
Nitrile Rubber 80 Shore A
Mounting Style
Hand Held
Bulb Type
Fluorescent
Duty
Industrial
Guard Included
No
Product Name
Super-Safeway
NEMA Configuration
NEMA 5-15
Voltage (Fixture) - Maximum
120VAC 60 HZ
Cord Type - Primary
16/3 SOOW
Outlet
None
Lumens
2970

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.