This item is Discontinued.

Woodhead Incandescent Red Hazardous Location Hand Lamp 61430B163

Incandescent Red Hazardous Location Hand Lamp (Discontinued)

  • Mfr # 61430B163
  • Zoro # G0761476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61430B163
Zoro #
G0761476
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
50 ft.
Length
18"
Height
18"
Housing Dia.
5"

Details

Item
Hazardous Location Hand Lamp
Lamp Type
Incandescent
Voltage
120 to 240VAC
Lamp Watts
100
NEC Cord Designation
SOOW
Safety Rating
Class I, Div. 1, Group C, D; Class II, Div. 1, Group F, G
Gauge/Conductor
16/3
Color
Red
Mounting
hook
Standards
UL, CSA (LR38801)
Replacement Lamps
2V293 (120V), 5V728 (240V)
Lens
Tempered Glass
Housing Material
Metal
NEMA Plug Configuration
5-15P

Description

Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120 to 240VAC, Lamp Watts 100, Replacement Lamps 2V293 (120V), 5V728 (240V), Cord Length 50 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Housing Material Metal, Color Red, Housing Dia. 5 In., Length 18 In., Height 18 In., Lens Tempered Glass, Mounting Hook, NEMA Plug Configuration 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.