Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Hearing & Vision Aids Handlamp 100W Sw/ Side Outlet 50 (Discontinued)

  • Mfr # 1301020261
  • Zoro # G605814344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301020261
Zoro #
G605814344
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Height
15 in
Depth
101.60mm (4.000")
Cord Length - Primary
15.24m (50.0')

Details

Rated Watts
100W
Lamp Type
A21 Incandescent
Type
Hand Lamps
Includes
Guard
Standards
CSA LR85374
Mounting Style
Hand Held
On/Off Switch
Yes
NEMA Configuration
NEMA 5-15
CSA
LR85374
Series
130102
Voltage (Fixture) - Maximum
240V
Bulb Type
Incandescent
Lumens
1000
Product Name
Safety Yellow
Material - Guard
#8 Gauge Zinc-plated Steel
Guard Type
Reflector, Screw Release
Cord Type - Primary
16/3 SJTOW
Duty
Commercial
Guard Included
Yes
Outlet
Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.