Hearing & Vision Aids Handlamp Side Outlet And Sw W/Refect (Discontinued)
- Mfr # 1301020114
- Zoro # G505814123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301020114
Zoro #
G505814123
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4 in
Height
14.75 in
Depth
101.60mm (4.000")
Details
Rated Watts
100W
Lamp Type
A21 Incandescent
Includes
Guard
Type
Hand Lamps
Standards
CSA LR85374; UL E59251
Mounting Style
Hand Held
CSA
LR85374
Series
130102
Guard Included
Yes
Lumens
1000
Voltage (Fixture) - Maximum
240V
Outlet
Side
Duty
Industrial
UL
E59251
Bulb Type
Incandescent
Material - Guard
#8 Gauge Zinc-plated Steel
Guard Type
Reflector, Screw Release
On/Off Switch
Yes
Product Name
Super-Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.