Hearing & Vision Aids Handlamp Side Outlet W/Reflector (Discontinued)
- Mfr # 1301020108
- Zoro # G705813926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301020108
Zoro #
G705813926
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4 in
Height
14.75 in
Depth
101.60mm (4.000")
Details
Rated Watts
100W
Lamp Type
A21 Incandescent
Standards
CSA LR85374; UL E59251
Type
Hand Lamps
Includes
Guard
Duty
Industrial
Product Name
Super-Safeway
Series
130102
UL
E59251
Guard Type
Reflector, Screw Release
Mounting Style
Hand Held
Outlet
Side
Material - Guard
#8 Gauge Zinc-plated Steel
Lumens
1000
Voltage (Fixture) - Maximum
240V
Guard Included
Yes
CSA
LR85374
On/Off Switch
No
Bulb Type
Incandescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.