Zoro Homepage

Hearing & Vision Aids Handlamp W/50 W/Rubber Guard

  • Mfr # 1301030016

  • Zoro # G605814290


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
100W
Lamp Type
A21 Incandescent
Basic Material
Tempered Glass
Type
Hand Lamps
Standards
CSA LR85374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301030016
Zoro #
G605814290
UPC #
-
Country of Origin
Mexico

Dimensions

Height
18 in
Length
4.75 in
Depth
120.65mm (4.750")
Cord Length - Primary
15.24m (50.0')

Details

Rated Watts
100W
Lamp Type
A21 Incandescent
Basic Material
Tempered Glass
Type
Hand Lamps
Standards
CSA LR85374
NEMA Rating
NEMA 4X
Includes
Guard
Outlet
None
Cord Type - Primary
16/3 SOOW
NEMA Configuration
NEMA 5-15
Series
130103
Lumens
1000
Product Name
Watertite
Duty
Wet Location
CSA
LR85374
Bulb Type
Incandescent
Mounting Style
Hand Held
Guard Type
Grounded, Screw Release
Voltage (Fixture) - Maximum
120V AC
Guard Included
Yes
On/Off Switch
No
Material - Guard
#8 Gauge Zinc-plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.