Hearing & Vision Aids Portable Magnet Worklight-Led (Discontinued)
- Mfr # 1301100060
- Zoro # G205946070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301100060
Zoro #
G205946070
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10.4 in
Length
9 in
Depth
207.26mm (8.160")
Cord Length - Primary
3.04m (10.0')
Details
Rated Watts
40W
Lamp Type
LED
Basic Material
Clear Polycarbonate
NEMA Rating
NEMA 3
Standards
UL E174254
Type
Wide Area Lamps
Voltage (Fixture) - Maximum
120VAC 60 HZ
Cord Type - Primary
16/3 SJTOW
Guard Included
No
UL
E174254
NEMA Configuration
NEMA 5-15
Series
130110
Bulb Type
LED - 5000K
Outlet
None
Duty
Wet Location
Lumens
2700
Product Name
Watertite
Mounting Style
Magnet
Lamp Wattage - Maximum
20W x 2
On/Off Switch
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.